Apply to be a TradeMaster!
Main product image of D404 1 Speed 3200 RPM Reversible Motor (208/230V)
Magnifying glass
Hover image to zoom

D404 1 Speed 3200 RPM Reversible Motor (208/230V)

Brand:
Fasco
SKU:
D404
Rating:
(0)
Q&A:
(0)
D404 1 Speed 3200 RPM Reversible Motor (208/230V)
Magnifying glass
Hover image to zoom
$477.36 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/10 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.8 Amps

Description

–
D404 1 Speed 3200 RPM Reversible Motor (208/230V)

Features:
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: REV
  • Bearings: Ball
  • Enclosure Type: Open
  • Frame Size: 3.3" Frame
  • Motor Diameter (In.): 3.3
  • Shaft (In.): 5/16 x 3-1/4
  • Ship Weight: 5 lbs.
  • Agency Approvals: UL, CSA


Replaces ITT Reznor CW175-40069, 7162-0293, CCW505-43424, 7162-0348, CCW175-40070, 7162-0294

**Note: Image may not represent actual product**

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/10

Voltage:

208/230V

RPM:

3200

Speeds:

1

Amperage:

0.8

Mount:

Extended Studs

Enclosure Type:

Open Air Over

Rotation:

Reversible

Width:

4-1/4"

Phase:

1

Frame Size:

3.3

Bearings:

Ball

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

2

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy