Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM Blower Motor (1/9 HP, 230V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM Blower Motor (1/9 HP, 230V)

Brand:
Fasco
SKU:
D412
Rating:
(0)
Q&A:
(0)
1-Speed 3000 RPM Blower Motor (1/9 HP, 230V)
Magnifying glass
Hover image to zoom
$414.69 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/9 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.7 Amps

Description

–
  • Motor Type: Permanent Split Capacitor
  • RPM: 3000
  • HP: 1/9
  • Volts: 230
  • Amps: 0.7
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Ball
  • Enclosure Type: Open
  • Frame Size: 3.3" Frame
  • Motor Diameter (In.): 3.3
  • Motor Length (In.): 6 5/8
  • Shaft (In.): 1/4 X 3 3/4
  • Bolt Circle (In.): 2-27/32 (2.85)
  • Ship Weight: 6 lbs.
  • Agency Approvals: UL, CSA
  • Specs

    –
    Type:

    Permanent Split Capacitor

    RPM:

    3000

    Horse Power:

    1/9

    Voltage:

    230V

    Amperage:

    0.7

    Phase:

    1

    Rotation:

    Reversible

    Enclosure Type:

    Open Air Over

    Mount:

    Extended Studs

    Speeds:

    1

    Bearings:

    Ball

    Frame Size:

    3.3

    Max Ambient Temp (°F):

    104°F

    Duty:

    Air Over

    Frequency:

    60 Hz

    Insulation Class:

    B

    Poles:

    2

    Overload Protection:

    Thermally

    Approvals:

    UL

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy