Apply to be a TradeMaster!
Main product image of 1-Speed 1550 RPM CCW Refrigerator Fan Motor, 9 Watts (115V)
Magnifying glass
Hover image to zoom

1-Speed 1550 RPM CCW Refrigerator Fan Motor, 9 Watts (115V)

Brand:
Fasco
SKU:
D429
Rating:
(0)
Q&A:
(0)
1-Speed 1550 RPM CCW Refrigerator Fan Motor, 9 Watts (115V)
Magnifying glass
Hover image to zoom
$98.45 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.6 Amps
Product Highlight: Wattage
9 Watts

Description

–
Product Description
  • Totally enclosed shaded pole refrigeration fan motor with sleeve bearing
  • Thermally protected
  • Counterclockwise shaft end rotation
  • CSA or ULc certified, UL recognized
  • Extended hubs with rubber rings for base mount
  • Totally enclosed shaded pole refrigeration fan motor with sleeve bearing.
  • Automatic thermally protected.
  • UL recognized. CSA or ULc certified.
  • Counterclockwise rotation end rotation.
  • Mounting bracket designed to match the original motor (four 8-36 drilled and tapped holes).
  • Mounting hardware included. Has 22" leads with 1/16" thick insulation. Three studs opposite shaft end are 8-32 on a standard 2.84" bolt circle, 120 degree apart.
  • 9 Watts
  • 115V Voltage.
  • 1-Speed
  • 1550rpm
  • 0.6 amps
  • 2-1/8" Motor length.

Specs

–
Type:

Shaded Pole

Wattage:

9

Voltage:

115V

RPM:

1550

Hertz:

60

Speeds:

1

Amperage:

0.6

Enclosure Type:

Totally Enclosed

Rotation:

CCW

Bearings:

Sleeve

Width:

2-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy