Apply to be a TradeMaster!
Main product image of 1-Speed 1550 RPM Refrigeration Fan Motor (1/20 HP, 208-230V)
Magnifying glass
Hover image to zoom

1-Speed 1550 RPM Refrigeration Fan Motor (1/20 HP, 208-230V)

Brand:
Fasco
SKU:
D471
Rating:
(1)
Q&A:
(0)
1-Speed 1550 RPM Refrigeration Fan Motor (1/20 HP, 208-230V)
Magnifying glass
Hover image to zoom
$216.12 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.1 Amps

Description

–
  • Motor Type: Shaded Pole
  • RPM: 1550
  • HP: 1/20
  • Volts: 208-230
  • Amps: 1.1
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: CCW Shaft End
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 4.4" Frame
  • Motor Diameter (In.): 3.3
  • Motor Length (In.): 4 1/4
  • Shaft (In.): 5/16 X 2 1/2
  • Bolt Circle (In.): 2-27/32 (2.85)
  • Ship Weight: 5 lbs.
  • OEM Replacement for GE 1332
  • Agency Approvals: UL, CSA
  • Specs

    –
    Type:

    Shaded Pole

    RPM:

    1550

    Horse Power:

    1/20

    Voltage:

    208/230V

    Amperage:

    1.1

    Phase:

    1

    Rotation:

    CCWSE

    Mount:

    Extended Studs

    Enclosure Type:

    Open Air Over

    Speeds:

    1

    OEM:

    GE

    Bearings:

    Sleeve

    Max Ambient Temp (°F):

    104°F

    Frame Size:

    3.3

    Duty:

    Air Over

    Frequency:

    60 Hz

    Insulation Class:

    B

    Poles:

    4

    Overload Protection:

    Thermally

    Approvals:

    UL

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    5
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    High quality

    Perfect
    Hector
    South lake tahoe
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy