Apply to be a TradeMaster!
Main product image of 1-Speed 1550 RPM Condenser Fan & Heat Pump (1/15 HP, 115/208-230V)
Magnifying glass
Hover image to zoom

1-Speed 1550 RPM Condenser Fan & Heat Pump (1/15 HP, 115/208-230V)

Brand:
Fasco
SKU:
D482
Rating:
(0)
Q&A:
(0)
1-Speed 1550 RPM Condenser Fan & Heat Pump (1/15 HP, 115/208-230V)
Magnifying glass
Hover image to zoom
$199.02 each
In Stock
In Stock
Get 14 Mon, Oct 19
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
3.2 Amps

Description

–
  • Motor Type: Shaded Pole
  • RPM: 1550
  • HP: 1/15
  • Volts: 115/208-230
  • Amps: 3.2-1.6
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: CW Shaft End
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 4.4" Frame
  • Motor Diameter (In.): 4.4
  • Motor Length (In.): 4
  • Shaft (In.): 3/8 X 3 1/8
  • Bolt Circle (In.): 3-29/32 (3.89)
  • Ship Weight: 8 lbs.
  • OEM Replacement for GE 2241,2242
  • Agency Approvals: UL, CSA
  • Specs

    –
    Type:

    Shaded Pole

    RPM:

    1550

    Horse Power:

    1/15

    Voltage:

    115/208-230v

    Amperage:

    3.2

    Phase:

    1

    Rotation:

    CWSE

    Mount:

    Resilient Ring - Extended Studs

    Enclosure Type:

    Open Air Over

    Speeds:

    1

    OEM:

    GE

    Max Ambient Temp (°F):

    104°F

    Frame Size:

    4.4

    Bearings:

    Sleeve

    Duty:

    Air Over

    Frequency:

    60 Hz

    Insulation Class:

    A

    Poles:

    4

    Overload Protection:

    Thermally

    Approvals:

    UL

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy