Apply to be a TradeMaster!
Main product image of D483 Refrigeration Motor
Magnifying glass
Hover image to zoom
D483 Refrigeration Motor
Magnifying glass
Hover image to zoom
$181.44 each
In Stock
In Stock
Get 11 Mon, Oct 12
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Shaded Pole
  • HP: 1/15
  • RPM: 1550
  • Diameter: 4.4"
  • Enclosure: Open Air Over
  • Phase: Single
  • Voltage: 115/208-230
  • Rotation: Counterclockwise Shaft End
  • Material: Na
  • Mounting: Resilient Ring / Extended Studs
  • Amperage: 3.2/1.6
  • Shaft Type: Flat
  • KW: 0.05
  • Shaft Diameter: 0.375
  • Bearings DE Type: Sleeve
  • Bearings ODE Type: Sleeve
  • Shaft Extension: 3.15
  • Overload: Thermally Protected Refrigeration Fan Motor|4.4" Diameter|Shaded Pole|Thermally Protected|Enclosed Shaft End End-Frame, Open Opposite Shaft End End-Frame and Shell, Air over|Class B Insulation, 40 degrees C Ambient|Sleeve Bearing|3/8" Diameter Shaft with Flat Leads|Extended Studs Opposite Shaft End, Resilient Mounting Rings
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy