Apply to be a TradeMaster!
Main product image of D736 1 Speed 1625 RPM Reversible Motor (115V)
Magnifying glass
Hover image to zoom

D736 1 Speed 1625 RPM Reversible Motor (115V)

Brand:
Fasco
SKU:
D736
Rating:
(0)
Q&A:
(1)
D736 1 Speed 1625 RPM Reversible Motor (115V)
Magnifying glass
Hover image to zoom
$440.44 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
2 Amps

Description

–
D736 1 Speed 1625 RPM Reversible Motor (115V)

Features:
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: REV
  • Bearings: Ball
  • Enclosure Type: Enclosed
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Shaft (In.): 1/2 x 3-1/4
  • Ship Weight: 13.5 lbs.
  • Agency Approvals: UL, CSA


**Note: Image may not represent actual product**

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

Voltage:

115V

RPM:

1625

Speeds:

1

Amperage:

2

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Bearings:

Ball

Width:

4-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this motor come with the capacitor

Asked by aq 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy