Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" 1-Speed Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)

Brand:
Fasco
SKU:
D742
Rating:
(0)
Q&A:
(0)
5-5/8" 1-Speed Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$164.90 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
2.1 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Features:
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame
  • Permanent Split Capacitor

Specs

–
Diameter (Inches):

5-5/8"

Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

208/230V

RPM:

1075

Hertz:

60

Enclosure Type:

Semi-Enclosed

Speeds:

1

Phase:

1

Rotation:

Reversible

Bearings:

Sleeve

Shaft Diameter:

1/2"

Shaft Length:

6"

Amperage:

2.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy