Apply to be a TradeMaster!
Main product image of D743 1 Speed 1075 RPM Condenser Fan Motor, 1/5 HP (208-230V)
Magnifying glass
Hover image to zoom

D743 1 Speed 1075 RPM Condenser Fan Motor, 1/5 HP (208-230V)

Brand:
Fasco
SKU:
D743
Rating:
(1)
Q&A:
(0)
D743 1 Speed 1075 RPM Condenser Fan Motor, 1/5 HP (208-230V)
Magnifying glass
Hover image to zoom
$203.98 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8, 1/5 HP
Product Highlight: Amperage
1.2 Amps

Description

–
Used for vertical or horizontal shaft applications where the motor is located in the airstream.

Features:
  • PSC, 208-230V, open, air over
  • Thermally protected
  • Capacitor not included
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 3 1/2
  • Shaft (In.): 1/2 X 6
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Agency Approvals: UL, CSA

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/8

1/5

Voltage:

208V

230V

RPM:

1075

Speeds:

1

Amperage:

1.2

Enclosure Type:

Open Ventilated Air Over

Rotation:

Reversible

Bearings:

Sleeve

Width:

3-1/2"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, received quickly, as listed, at a fair price.

Supply House has been a great source of quality products for me. I am an HVAC professional and I have purchased several products from this company.
Rob
St.Louis, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy