Apply to be a TradeMaster!
Main product image of D761 3 Speed 1075 RPM Window A/C Motor, 9.6, 6, 4.4 Amps (115V)
Magnifying glass
Hover image to zoom

D761 3 Speed 1075 RPM Window A/C Motor, 9.6, 6, 4.4 Amps (115V)

Brand:
Fasco
SKU:
D761
Rating:
(0)
Q&A:
(0)
D761 3 Speed 1075 RPM Window A/C Motor, 9.6, 6, 4.4 Amps (115V)
Magnifying glass
Hover image to zoom
D761 has been discontinued
Discontinued November 25, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
5-5/8" Double Shaft Fan/Blower Motor (115V, 1075 RPM, 1/2 HP)
Brand:
Century
SKU:594A
(0)
Backorder
Backorder
Get it Mon, Jul 13 - Mon, Aug 10
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Double Shaft
Product Highlight: Horse Power
1/4, 1/3, 1/2 HP
Product Highlight: Amperage
9.6 Amps

Description

D761 3 Speed 1075 RPM Window A/C Motor, 9.6, 6, 4.4 Amps (115V)

Features:
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 3
  • Rotation: DS
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 5 1/2
  • Shaft (In.): 8 X 1/2 X 8
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 21 lbs.
  • Agency Approvals: UL, CSA

Specs

Type:

Permanent Split Capacitor

Horse Power:

1/4

1/3

1/2

Voltage:

115V

RPM:

1075

Hertz:

60

Speeds:

3

Amperage:

9.6

Enclosure Type:

Open Ventilated Air Over

Rotation:

Double Shaft

Bearings:

Sleeve

Width:

5-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm