Apply to be a TradeMaster!
Main product image of 1-Speed 1075 RPM Motor (3.7A, 208-230V)
Magnifying glass
Hover image to zoom

1-Speed 1075 RPM Motor (3.7A, 208-230V)

Brand:
Fasco
SKU:
D7907
Rating:
(0)
Q&A:
(0)
1-Speed 1075 RPM Motor (3.7A, 208-230V)
Magnifying glass
Hover image to zoom
$150.89 each
In Stock
In Stock
Get 15 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
3.7 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

  • Motor Type: Permanent Split Capacitor
  • RPM: 1075
  • HP: 1/2
  • Volts: 208-230
  • Amps: 3.70
  • Hz: 60
  • Phase: Single Phase
  • Overload: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Ball
  • Enclosure Type: Totally Enclosed
  • Frame: 48
  • Diameter (In.): 5
  • Shaft Length (In.): 6-1/2
  • Specs

    Type:

    Permanent Split Capacitor

    RPM:

    1075

    Horse Power:

    1/2

    Amperage:

    3.7

    Voltage:

    208/230V

    Phase:

    1

    Rotation:

    Reversible

    Bearings:

    Ball

    Speeds:

    1

    Diameter (Inches):

    5"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy