Apply to be a TradeMaster!
Main product image of D794 1 Speed 825 RPM Condenser Fan Motor, 1/5 HP (208-230V)
Magnifying glass
Hover image to zoom

D794 1 Speed 825 RPM Condenser Fan Motor, 1/5 HP (208-230V)

Brand:
Fasco
SKU:
D794
Rating:
(0)
Q&A:
(0)
D794 1 Speed 825 RPM Condenser Fan Motor, 1/5 HP (208-230V)
Magnifying glass
Hover image to zoom
$256.27 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.3 Amps

Description

–
D794 1 Speed 825 RPM Condenser Fan Motor, 1/5 HP (208-230V)

Features:
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Totally Enclosed (TE)
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 4 1/3
  • Shaft (In.): 1/2 X 6
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 13 lbs.
  • Agency Approvals: UL, CSA

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/5

Voltage:

230V

208V

RPM:

825

Speeds:

1

Amperage:

1.3

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Mount:

Extended Studs

Width:

4-1/3"

Hertz:

60

Phase:

1

Frame Size:

48

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Duty:

Continuous Air Over

Frequency:

140 Hz

Insulation Class:

B

Poles:

8

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy