Apply to be a TradeMaster!
Main product image of 1-Speed 825 RPM Motor (0.9A, 208-230V)
Magnifying glass
Hover image to zoom

1-Speed 825 RPM Motor (0.9A, 208-230V)

Brand:
Fasco
SKU:
D799
Rating:
(0)
Q&A:
(0)
1-Speed 825 RPM Motor (0.9A, 208-230V)
Magnifying glass
Hover image to zoom
$231.96 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.9 Amps

Description

–
  • Motor Type: Permanent Split Capacitor
  • RPM: 825
  • HP: 1/8
  • Volts: 208-230
  • Amps: 0.90
  • Hz: 60
  • Phase: Single Phase
  • Overload: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Totally Enclosed
  • Frame: 48
  • Diameter (In.): 5-5/8
  • Shaft Length (In.): 6
  • Specs

    –
    Type:

    Permanent Split Capacitor

    RPM:

    825

    Horse Power:

    1/8

    Amperage:

    0.9

    Voltage:

    208/230V

    Phase:

    1

    Mount:

    Extended Studs

    Enclosure Type:

    Totally Enclosed Air Over (TEAO)

    Rotation:

    Reversible

    Speeds:

    1

    Diameter (Inches):

    5-5/8"

    Max Ambient Temp (°F):

    104°F

    Bearings:

    Sleeve

    Frame Size:

    48

    Duty:

    Continuous Air Over

    Frequency:

    140 Hz

    Insulation Class:

    B

    Poles:

    8

    Overload Protection:

    Thermally

    Approvals:

    UL

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy