Apply to be a TradeMaster!
Main product image of D818 3 Speed 825 RPM Permanent Split Capacitor (115V)
Magnifying glass
Hover image to zoom

D818 3 Speed 825 RPM Permanent Split Capacitor (115V)

Brand:
Fasco
SKU:
D818
Rating:
(0)
Q&A:
(0)
D818 3 Speed 825 RPM Permanent Split Capacitor (115V)
Magnifying glass
Hover image to zoom
$410.88 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/6, 1/3, 1/5 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
7.3 Amps

Description

D818 3 Speed 825 RPM Permanent Split Capacitor (115V)

Features:
  • Base mount, sleeve bearings, automatic thermal protection
  • Single shaft open enclosure
  • Capacitor not included
  • Thermal Protection: Automatic
  • Speeds: 3
  • Rotation: CW Shaft End
  • Bearings: Sleeve
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 6 3/4
  • Shaft (In.): 1/2 X 3
  • Bolt Circle (In.): 5-6/32 (5.2)
  • OEM Replacement for Lennox P-8-8325, 5KCP39-PGD698S
  • Agency Approvals: UL, CSA
**Note: Image may not represent actual product**

Specs

Type:

Permanent Split Capacitor

Horse Power:

1/6

1/3

1/5

Voltage:

115V

RPM:

825

Speeds:

3

Amperage:

7.3

Rotation:

CCW

Mount:

Resilient Rings

Enclosure Type:

Open Air Over

Width:

6-3/4"

Hertz:

60

Phase:

1

Max Ambient Temp (°F):

104°F

Frame Size:

48

Bearings:

Sleeve

Duty:

Continuous Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

8

Overload Protection:

Thermally

Approvals:

UL

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy