Apply to be a TradeMaster!
Main product image of D895 1 Speed 1650 RPM Condenser Fan Motor, 1/8 HP (208-230V)
Magnifying glass
Hover image to zoom

D895 1 Speed 1650 RPM Condenser Fan Motor, 1/8 HP (208-230V)

Brand:
Fasco
SKU:
D895
Rating:
(3)
Q&A:
(0)
D895 1 Speed 1650 RPM Condenser Fan Motor, 1/8 HP (208-230V)
Magnifying glass
Hover image to zoom
$260.89 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1650 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
0.8 Amps

Description

–
For use on window air conditioners, Fans and blowers

Features:
  • Rotation: Electrically reversible
  • All-angle, sleeve bearing
  • Open construction
  • Automatic reset overload protection
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: CW Shaft End
  • Bearings: Sleeve
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Shaft (In.): 1/2 X 1 1/2
  • Bolt Circle (In.): 5-6/32 (5.2)
  • OEM Replacement for Trane 5KCP39BGR426S, MOT 6363
  • Agency Approvals: UL, CSA

Specs

–
Horse Power:

1/8

Voltage:

208V

230V

RPM:

1650

Speeds:

1

Amperage:

0.8

Enclosure Type:

Totally Enclosed

Rotation:

CW

Bearings:

Sleeve

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

A exact fit less the OEM cost

An exact fit. Motor did come with oil ports as did the origanal.
Huck
Vienna, Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct fit

Easy swap, no problems
Chad
Pittsburgh,PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this motor again.

The price was the best by far.
Pinecricker
Dunnellon Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy