Apply to be a TradeMaster!
Main product image of D921 1 Speed 825 RPM Condenser Fan Motor (230/460V)
Magnifying glass
Hover image to zoom

D921 1 Speed 825 RPM Condenser Fan Motor (230/460V)

Brand:
Fasco
SKU:
D921
Rating:
(0)
Q&A:
(0)
D921 1 Speed 825 RPM Condenser Fan Motor (230/460V)
Magnifying glass
Hover image to zoom
$445.79 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.7 Amps

Description

–
Primarily used in commercial rooftop air conditioning units.

Features:
  • NEMA 48 frame, PSC motors
  • Ball bearings for all-angle mounting, automatic reset overload protection
  • Motors except include conduit box
  • Class B insulation systems, lead end bell open all models, shaft end bell closed except as noted
  • Rotation: electrically reversible, capacitor not included
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Ball
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 5 1/4
  • Shaft (In.): 1/2 X 6-3/8
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 19 lbs.
  • Agency Approvals: UL, CSA
**Note: Image may not represent actual product**

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

460v

230V

RPM:

825

Speeds:

1

Amperage:

2.7

Mount:

Extended Studs

Rotation:

Reversible

Enclosure Type:

Open Air Over

Width:

5-1/4"

Hertz:

60

Phase:

1

Max Ambient Temp (°F):

104°F

Frame Size:

48

Bearings:

Ball

Duty:

Continuous Air Over

Frequency:

140 Hz

Insulation Class:

B

Poles:

8

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy