Apply to be a TradeMaster!
Main product image of D960 1 Speed 825 RPM Reversible Motor (460V)
Magnifying glass
Hover image to zoom

D960 1 Speed 825 RPM Reversible Motor (460V)

Brand:
Fasco
SKU:
D960
Rating:
(0)
Q&A:
(0)
D960 1 Speed 825 RPM Reversible Motor (460V)
Magnifying glass
Hover image to zoom
$407.95 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
1.3 Amps

Description

–
D960 1 Speed 825 RPM Reversible Motor (460V)

Features:
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Rev
  • Bearings: Ball
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Shaft (In.): 1/2 x 6
  • Ship Weight: 15 lbs.
  • Agency Approvals: UL, CSA


**Note: Image may not represent actual product**

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

460v

RPM:

825

Speeds:

1

Amperage:

1.3

Enclosure Type:

Open Ventilated Air Over

Rotation:

Reversible

Bearings:

Ball

Width:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy