Apply to be a TradeMaster!
Main product image of Draft Inducer 1/30 HP 3200 RPM 115v (Direct Replacement for Universal 9619 and Universal JA1N107)
Magnifying glass
Hover image to zoom

Draft Inducer 1/30 HP 3200 RPM 115v (Direct Replacement for Universal 9619 and Universal JA1N107)

Brand:
Fasco
SKU:
D9619
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/30 HP 3200 RPM 115v (Direct Replacement for Universal 9619 and Universal JA1N107)
Magnifying glass
Hover image to zoom
$363.47 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/30 HP
Product Highlight: RPM
3200 RPM
Product Highlight: Amperage
1.35 Amps

Description

–
This item is a replacement draft inducer.

Specs

–
Amperage:

1.35

Horse Power:

1/30

RPM:

3200

Voltage:

115V

Speeds:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy