Apply to be a TradeMaster!
Main product image of Draft Inducer 1/20 HP 3200 RPM 115v (Direct Replacement for Universal JA1N114)
Magnifying glass
Hover image to zoom

Draft Inducer 1/20 HP 3200 RPM 115v (Direct Replacement for Universal JA1N114)

Brand:
Fasco
SKU:
D9620
Rating:
(1)
Q&A:
(0)
Draft Inducer 1/20 HP 3200 RPM 115v (Direct Replacement for Universal JA1N114)
Magnifying glass
Hover image to zoom
$383.88 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: RPM
3200 RPM
Product Highlight: Amperage
1.73 Amps

Description

–
Product Features
  • Replaces Consolidated Industries 422030
  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • Single Phase
  • 60 Hz

Specs

–
Amperage:

1.73

Horse Power:

1/20

RPM:

3200

Voltage:

115V

Speeds:

1

Bearings:

Sleeve

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will always buy from supply house if I can't find it local

Fast shipping and I hooked it up and it works perfect!
Boyd
Southern Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy