Apply to be a TradeMaster!
Main product image of Draft Inducer 1/40 HP 1500 RPM 115v (Direct Replacement for Nordyne 6210806 and Nordyne JA2N218)
Magnifying glass
Hover image to zoom

Draft Inducer 1/40 HP 1500 RPM 115v (Direct Replacement for Nordyne 6210806 and Nordyne JA2N218)

Brand:
Fasco
SKU:
D9623
Rating:
(1)
Q&A:
(0)
Draft Inducer 1/40 HP 1500 RPM 115v (Direct Replacement for Nordyne 6210806 and Nordyne JA2N218)
Magnifying glass
Hover image to zoom
$190.33 each
In Stock
In Stock
Get 53 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/40 HP
Product Highlight: Mount
Extended Studs

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Draft Inducer 1/40 HP 1500 RPM 115v (Direct Replacement for Nordyne 6210806 and Nordyne JA2N218)

Applications/Features
  • Motor Voltage: 115
  • Brand: Fasco
  • Country of Origin: CHINA
  • Diameter (In.): 3.3
  • H.P.: 1/40
  • RPM: 1500
  • Voltage: 115

Direct Replacement for:
  • Century (Formerly A. O. Smith) 9623
  • Intertherm 6210806
  • Intertherm JA2N218
  • Universal JA2N218
  • Nordyne 6210806
  • Nordyne JA2N218

Specs

–
RPM:

1500

Voltage:

115V

Type:

Shaded Pole

Horse Power:

1/40

Speeds:

1

Rotation:

CCWSE

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Phase:

1

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Frame Size:

3.3

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

direct replacement as described

cheaper than the oem part and works just as well
Owens Heating and Cooling
Westmoreland, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy