Apply to be a TradeMaster!
Main product image of D970 3 Speed 1075 RPM Direct Drive Blower Motor, 3/4, 1/2, 1/3 HP (277V)
Magnifying glass
Hover image to zoom

D970 3 Speed 1075 RPM Direct Drive Blower Motor, 3/4, 1/2, 1/3 HP (277V)

Brand:
Fasco
SKU:
D970
Rating:
(0)
Q&A:
(0)
D970 3 Speed 1075 RPM Direct Drive Blower Motor, 3/4, 1/2, 1/3 HP (277V)
Magnifying glass
Hover image to zoom
D970 has been discontinued
Discontinued January 21, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
5-5/8" High Efficiency Stock Motor (277V, 1075 RPM, 3-Speed)
Brand:
Century
SKU:9605A
(0)
Order by today, receive 15 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4, 1/3, 1/2 HP
Product Highlight: Amperage
3.9 Amps

Description

Used for fan coils, condenser fans and other air-moving applications |Designed for a broad range of commercial direct drive fan and blower applications.

Features:
  • 3-speed, PSC, sleeve bearing. 1075 RPM, 3 speed, resilient mounting
  • Rotation: Plug reversible, capacitor not included
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 3
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 5 1/4
  • Shaft (In.): 1/2 X 5 1/2
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 18 lbs.
  • Agency Approvals: UL, CSA

Specs

Type:

Permanent Split Capacitor

Horse Power:

3/4

1/3

1/2

Voltage:

277v

Hertz:

60

RPM:

1075

Speeds:

3

Amperage:

3.9

Enclosure Type:

Open Ventilated Air Over

Rotation:

Reversible

Bearings:

Sleeve

Width:

5-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm