Apply to be a TradeMaster!
Main product image of 3C008 Electrical Motor PSC 3/4 HP 460V 1625 RPM REV
Magnifying glass
Hover image to zoom

3C008 Electrical Motor PSC 3/4 HP 460V 1625 RPM REV

Brand:
Fasco
SKU:
G3C008
Rating:
(0)
Q&A:
(0)
3C008 Electrical Motor PSC 3/4 HP 460V 1625 RPM REV
Magnifying glass
Hover image to zoom
$325.90 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: PSC
  • HP: 3/4
  • RPM: 1625
  • Frame: 48Z
  • Diameter: 5.6"
  • Enclosure: OAO
  • Phase: Single
  • Voltage: 460
  • Rotation: REV
  • Overload: Auto
  • Material: Rolled Steel
  • Mounting: Belly Band
  • Amperage: 1.70
  • Shaft Type: Single
  • Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy