Apply to be a TradeMaster!
Main product image of K100 1 Speed 2750 RPM C-Frame Motor (115V)
Magnifying glass
Hover image to zoom

K100 1 Speed 2750 RPM C-Frame Motor (115V)

Brand:
Fasco
SKU:
K100
Rating:
(2)
Q&A:
(0)
K100 1 Speed 2750 RPM C-Frame Motor (115V)
Magnifying glass
Hover image to zoom
$65.53 each
In Stock
In Stock
Get 30 Tomorrow, Nov 3
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
2750 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/100 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.73 Amps

Description

–
Electric Motor Store's selection of Fasco C-Frame Shaded-Pole, Mechanically Reversible and CW Only Electric Motors used primarily in bathroom fans and small exhaust applications.

Features:
  • Motor Type: Shaded Pole
  • Thermal Protection: Automatic
  • Rotation: CCW Shaft End
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Motor Length (In.): 0.62
  • Shaft (In.): .181 X 1.11
  • Bolt Spacing: 1-7/8 (1.875)
  • Ship Weight: 2 lbs. Agency Approvals: UL, CSA

Specs

–
Type:

Shaded Pole

Horse Power:

1/100

Voltage:

115V

RPM:

2750

Speeds:

1

Amperage:

0.73

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Rotation:

CWSE

Hertz:

60

Phase:

1

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Frame Size:

C-FRAME

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

How it works

I was very happy to find the motor. I have an old round fan sleeve. No one locally carried a motor that would fit.
Lady Apple
California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product, quiet, powerfull

great product, great company, very professional with awesome customer service and communication.
ray
Massachusetts
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy