Apply to be a TradeMaster!
Main product image of K101 1 Speed 1260 RPM C-Frame Motor (230V)
Magnifying glass
Hover image to zoom

K101 1 Speed 1260 RPM C-Frame Motor (230V)

Brand:
Fasco
SKU:
K101
Rating:
(1)
Q&A:
(1)
K101 1 Speed 1260 RPM C-Frame Motor (230V)
Magnifying glass
Hover image to zoom
$92.30 each
In Stock
In Stock
Get 23 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1260 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/150 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.61 Amps

Description

–
Electric Motor Store's selection of Fasco C-Frame Shaded-Pole, Mechanically Reversible and CW Only Electric Motors used primarily in bathroom fans and small exhaust applications.

Features:
  • Motor Type: Shaded Pole
  • Thermal Protection: Automatic
  • Rotation: CCW Shaft End
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Motor Length (In.): 1.12
  • Shaft (In.): .217 X 1.34
  • Bolt Spacing: 1-7/8 (1.875)
  • Ship Weight: 3 lbs.
  • Agency Approvals: UL, CSA

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Shaded Pole

Horse Power:

1/150

Voltage:

230V

RPM:

1260

Speeds:

1

Amperage:

0.61

Rotation:

CCWSE

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Hertz:

60

Phase:

1

Frame Size:

C-FRAME

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

order 2 this year already

great replacement part Drop in
Dino
Norwich NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hey Guys, Does this motor Replace an older Fasco Motor FH-1 from a 1976 in wall Fasco Heater. it looks identical, but the ratings are a bit above the ratings on my unit. at 50 amps, and 60 hz, 240 volts the mounting pattern is the same at 1 7/8 and it is a CCW fan rotation at the shaft. My Motor does work but it kinda squeals at times, I have tried to lubricate it with a 30 weight electrical motor oil, but it appears to have a lot of end play. by that I mean the shaft slides in an out within the housing of the motor, seems to rub when turned on but it doesnt rub as it is turned off and slows down to a stop. I would appreciate any information or advise you guys can offer me.. thanks In advance for you response...

Asked by 1 Eyed Jack 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

that is not the replacement for the FH motors, call w model & serial # of the unit its in.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy