The Day Savers – A National Tradesmen Day Contest
Main product image of K114 OEM Replacement Motor
Magnifying glass
Hover image to zoom

K114 OEM Replacement Motor

Brand:
Fasco
SKU:
K114
Rating:
(0)
Q&A:
(0)
K114 OEM Replacement Motor
Magnifying glass
Hover image to zoom
$68.76 each
In Stock
In Stock
Get 4 Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

  • Electrical Type: Shaded Pole
  • HP: 1/500
  • RPM: 1100
  • Frame: C-FRAME / SKELETON
  • Enclosure: Open Enclosed
  • Phase: Single
  • Voltage: 120
  • Rotation: Clockwise
  • Material: Na
  • Mounting: Extended Studs
  • Amperage: .74
  • Shaft Type: Flat
  • KW: 0.00
  • Shaft Diameter: 0.181
  • Bearings DE Type: Sleeve
  • Bearings ODE Type: Sleeve
  • Shaft Extension: 1.750"
  • Overload: Thermally Protected OEM Direct Replacement Motor|C-Frame|Shaded Pole|Thermally Protected, One-Shot Fuse|Open Air Over|Class B Insulation, 40°C Ambient|Sleeve Bearing|.1811" Diameter Shaftl.5"/7.5" Leads with Spade Terminal|(2) Tapped Screw Holes
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy