| Type: | Shaded Pole |
|---|---|
| Horse Power: | 1/200 |
| Speeds: | 1 |
| RPM: | 3000 |
| Amperage: | 0.25 |
| Rotation: | CW |
| Enclosure Type: | Open |
| Mount: | Bracket |
| Width: | 5" |
| OEM: | Rheem |
| Phase: | 1 |
| Bearings: | Sleeve |
| Frame Size: | C-FRAME |
| Max Ambient Temp (°F): | 104°F |
| Duty: | Air Over |
| Frequency: | 60 Hz |
| Insulation Class: | B |
| Poles: | 2 |
| Overload Protection: | Impedence |
| Approvals: | UL |