Apply to be a TradeMaster!
Main product image of 1-Speed 2950 RPM C-Frame Shaded Pole Motor CW (1/85 HP, 120V)
Magnifying glass
Hover image to zoom

1-Speed 2950 RPM C-Frame Shaded Pole Motor CW (1/85 HP, 120V)

Brand:
Fasco
SKU:
K629
Rating:
(2)
Q&A:
(0)
1-Speed 2950 RPM C-Frame Shaded Pole Motor CW (1/85 HP, 120V)
Magnifying glass
Hover image to zoom
$180.00 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
2950 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/8 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.55 Amps

Description

–
  • Motor Type: Shaded Pole
  • RPM: 2950
  • HP: 1/85
  • Volts: 120
  • Amps: 0.55
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: CW Shaft End
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Motor Length (In.): 1
  • Shaft (In.): .2500 x 1.13
  • Bolt Spacing: 1-7/8 (1.875)
  • Ship Weight: 5 lbs.
  • OEM Replacement for Evcon 7102-2187
  • Agency Approvals: UL, CSA
  • Specs

    –
    Type:

    Shaded Pole

    Horse Power:

    1/8

    Voltage:

    120v

    RPM:

    2950

    Amperage:

    0.55

    Speeds:

    1

    Mount:

    Extended Studs

    Rotation:

    CW

    OEM:

    Evcon

    Enclosure Type:

    Open

    Phase:

    1

    Max Ambient Temp (°F):

    104°F

    Frame Size:

    C-FRAME

    Bearings:

    Sleeve

    Duty:

    Air Over

    Frequency:

    60 Hz

    Insulation Class:

    B

    Poles:

    2

    Overload Protection:

    Impedence

    Approvals:

    UL

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    This is a second time i bought this product.

    Nice and easy transaction.
    Mjsuperheatsupercool
    Chicago
    28 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes it's exactly what I needed

    Installed and it works good so far
    Hasso
    Salol MN
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy