Apply to be a TradeMaster!
Main product image of 4 Watt Aluminum Totally Enclosed SPD Unit Bearing Fan Motor, CCW (115V)
Magnifying glass
Hover image to zoom

4 Watt Aluminum Totally Enclosed SPD Unit Bearing Fan Motor, CCW (115V)

Brand:
Fasco
SKU:
UB555
Rating:
(0)
Q&A:
(0)
4 Watt Aluminum Totally Enclosed SPD Unit Bearing Fan Motor, CCW (115V)
Magnifying glass
Hover image to zoom
$59.05 each
In Stock
In Stock
Get 2 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Mount
Double Foot Pads
Product Highlight: Material
Aluminum
Product Highlight: Wattage
4 Watts

Description

–
4 Watt Aluminum Totally Enclosed SPD Unit Bearing Fan Motor, CCW (115V)

  • Shaded Pole
  • Aluminum
  • Double Foot Pads
  • Includes Mounting Hardware
  • 60 Hz
  • Motor Voltage: 115v
  • Brand: Fasco
  • RPM: 1550
  • Voltage: 115
  • Watts: 4

Specs

–
Product Type:

Fan Motor

Voltage:

115V

Material:

Aluminum

Rotation:

CCW

Enclosure Type:

Totally Enclosed

Motor:

Shaded Pole

RPM:

1550

Hertz:

60

Mount:

Double Foot Pads

Wattage:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy