Apply to be a TradeMaster!
Main product image of UB557 Unit Bearing Motor
Magnifying glass
Hover image to zoom

UB557 Unit Bearing Motor

Brand:
Fasco
SKU:
UB557-F
Rating:
(0)
Q&A:
(0)
UB557 Unit Bearing Motor
Magnifying glass
Hover image to zoom
$47.12 each
In Stock
In Stock
Get 3 Tue, Sep 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

  • Electrical Type: Shaded Pole
  • KW: 0.004
  • RPM: 1450
  • Frame: UNIT BEARING
  • Enclosure: Totally Enclosed Air Over
  • Phase: Single
  • Voltage: 230
  • Rotation: Counterclockwise Opposite Shaft End
  • Overload: Impedance
  • Material: Aluminum
  • Mounting: 2 BOSS / OSE 5 Holes
  • Amperage: 0.14
  • Shaft Type: Threaded
  • Shaft Diameter: 1/4x20
  • Bearings DE Type: Unit
  • Bearings ODE Type: Unit
  • Shaft Extension: .415 Refrigeration Motor|Unit Bearing|Shaded Pole|Impedance Protected|Totally Enclosed Air Over|Class B Insulation, 40 degrees C Ambient|Bearing - Unit|1/4 x 20 Threaded Shaft Leads with .05" Strip|2 Mounting Feet, 5 Rear Mounting Holes
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy