Apply to be a TradeMaster!
Main product image of 6 Watt Totally Enclosed SP Unit Bearing Fan Motor (115V)
Magnifying glass
Hover image to zoom

6 Watt Totally Enclosed SP Unit Bearing Fan Motor (115V)

Brand:
Fasco
SKU:
UB558
Rating:
(0)
Q&A:
(0)
6 Watt Totally Enclosed SP Unit Bearing Fan Motor (115V)
Magnifying glass
Hover image to zoom
$65.54 each
In Stock
In Stock
Get 20 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWOSE
Product Highlight: Amperage
0.36 Amps
Product Highlight: Wattage
6 Watts

Specs

–
Type:

Shaded Pole

Product Type:

Fan Motor

Voltage:

115V

Enclosure Type:

Totally Enclosed

RPM:

1550

Wattage:

6

Amperage:

0.36

Rotation:

CWOSE

Speeds:

1

Overload Protection:

Impedence

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy