Apply to be a TradeMaster!
Main product image of 9 Watt Totally Enclosed SP Unit Bearing Fan Motor (230V)
Magnifying glass
Hover image to zoom

9 Watt Totally Enclosed SP Unit Bearing Fan Motor (230V)

Brand:
Fasco
SKU:
UB564
Rating:
(0)
Q&A:
(0)
9 Watt Totally Enclosed SP Unit Bearing Fan Motor (230V)
Magnifying glass
Hover image to zoom
$72.20 each
In Stock
In Stock
Get 23 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWOSE
Product Highlight: Amperage
0.27 Amps
Product Highlight: Wattage
9 Watts

Description

–
UB564 is a 9 Watt Totally Enclosed SP Unit Bearing Fan Motor (230V) manufactured by Fasco.

Specs

–
Product Type:

Fan Motor

Voltage:

230V

Enclosure Type:

Totally Enclosed

Motor:

Shaded Pole

RPM:

1550

Wattage:

9

Amperage:

0.27

Rotation:

CWOSE

Speeds:

1

Insulation Class:

B

Overload Protection:

Impedence

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy