Apply to be a TradeMaster!
Main product image of UB581 Unit Bearing Refrigeration Motor
Magnifying glass
Hover image to zoom

UB581 Unit Bearing Refrigeration Motor

Brand:
Fasco
SKU:
UB581-F
Rating:
(0)
Q&A:
(0)
UB581 Unit Bearing Refrigeration Motor
Magnifying glass
Hover image to zoom
$149.72 each
In Stock
In Stock
Get 3 Tue, Sep 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Electrical Type: Shaded Pole
  • KW: 0.05
  • RPM: 1500
  • Frame: UNIT BEARING
  • Enclosure: Totally Enclosed Air Over
  • Phase: Single
  • Voltage: 230
  • Rotation: Counterclockwise Opposite Shaft End
  • Overload: Impedance
  • Material: Cast Iron
  • Mounting: 2 BOSS / OSE 3 Holes
  • Amperage: 0.85
  • Shaft Type: Flat
  • Shaft Diameter: 0.375
  • Bearings DE Type: Unit
  • Bearings ODE Type: Unit
  • Shaft Extension: 1.55 Refrigeration Motor|Unit Bearing|Shaded Pole|Thermally Protected|Totally Enclosed Air Over|Class A Insulation, 40 degrees C Ambient|Bearing - Unit|3/8" Diameter Shaft with Flat Leads|2 Mounting Feet, 3 Rear Mounting Holes
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy