Apply to be a TradeMaster!
Main product image of 5 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom

5 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)

Brand:
Fasco
SKU:
UB582
Rating:
(1)
Q&A:
(0)
5 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom
$49.32 each
In Stock
In Stock
Get 13 Mon, Sep 21
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Mount
Double Foot Pads
Product Highlight: Amperage
0.34 Amps
Product Highlight: Material
Cast Iron

Description

  • Rotation is determined by viewing opposite shaft end
  • UL and CSA approved
  • 1/4 x 20 threaded shaft
  • Totally Enclosed
  • 60 HZ

Specs

Product Type:

Fan Motor

Voltage:

115V

Material:

Cast Iron

Rotation:

CW

Enclosure Type:

Totally Enclosed

Motor:

Shaded Pole

Amperage:

0.34

RPM:

1550

Hertz:

60

Mount:

Double Foot Pads

Wattage:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Yes

5 watts with two pads are not stocked at local wholesale houses, like they used to be, and the motors were shipped faster than I may have been able to pick them up anyway.
RefrigServicesince1978
Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy