Shop Resideo Sale
Main product image of 4 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom

4 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)

Brand:
Fasco
SKU:
UB588
Rating:
(0)
Q&A:
(0)
4 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom
$41.29 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.29 Amps
Product Highlight: Material
Cast Iron
Product Highlight: Wattage
4 Watts

Description

–
4 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)

Replaces:
  • Electric Motors and Specialties - SPB4EM1
  • GE - 5211

Specs

–
Product Type:

Fan Motor

Voltage:

115V

Material:

Cast Iron

Rotation:

CW

Enclosure Type:

Totally Enclosed

Motor:

Shaded Pole

Amperage:

0.29

RPM:

1550

Hertz:

60

Wattage:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy