Apply to be a TradeMaster!
Main product image of 4 Watt Cast Iron TEAO Unit Bearing Refrigeration Motor, 1450 RPM, CWWOSE (115V)
Magnifying glass
Hover image to zoom

4 Watt Cast Iron TEAO Unit Bearing Refrigeration Motor, 1450 RPM, CWWOSE (115V)

Brand:
Fasco
SKU:
UB589
Rating:
(0)
Q&A:
(0)
4 Watt Cast Iron TEAO Unit Bearing Refrigeration Motor, 1450 RPM, CWWOSE (115V)
Magnifying glass
Hover image to zoom
$45.32 each
In Stock
In Stock
Get 1 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1450 RPM
Product Highlight: Rotation
CCWOSE
Product Highlight: Amperage
0.29 Amps
Product Highlight: Material
Cast Iron
Product Highlight: Wattage
4 Watts

Description

4 WATT Refrigeration Motor, 1450 RPM, 115 Volts, Unit Bearing, TEAO - UB589

Features:
  • Refrigeration Motor
  • Unit Bearing
  • Shaded Pole
  • Impedance Protected
  • Totally Enclosed Air Over
  • Class B Insulation, 40°C Ambient
  • Bearing - Unit
  • 1/4 x 20 Threaded Shaft
  • 28" Leads with .05" Strip
  • 2 Mounting Feet, 3 Rear Mounting Hole
  • Rotation: CounterClockwise Opposite Shaft End
  • Shaft Type: Threaded

Specs

Product Type:

Fan Motor

Voltage:

115V

Material:

Cast Iron

Rotation:

CCWOSE

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Motor:

Shaded Pole

Amperage:

0.29

RPM:

1450

Hertz:

60

Poles:

4

Wattage:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy