Apply to be a TradeMaster!
Main product image of 1-Speed 3400 RPM Water Heater Draft Inducer Assembly
Magnifying glass
Hover image to zoom

1-Speed 3400 RPM Water Heater Draft Inducer Assembly

Brand:
Fasco
SKU:
W10
Rating:
(0)
Q&A:
(0)
1-Speed 3400 RPM Water Heater Draft Inducer Assembly
Magnifying glass
Hover image to zoom
$373.80 each
In Stock
In Stock
Get 3 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Amperage
1.8 Amps
Product Highlight: Horse Power
1/20 HP
Product Highlight: RPM
3400 RPM

Description

1-Speed 3400 RPM Water Heater Draft Inducer Assembly

Features:
  • Motor Type: Shaded Pole
  • RPM: 3400
  • HP: 1/20
  • Volts: 115
  • Amps: 1.8
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: CCW Shaft End
  • Bearings: Sleeve
  • Frame Size: 3.3" Frame
  • Motor Diameter (In.): 3.3
  • Ship Weight: 12 lbs.
  • OEM Replacement for AO Smith 7021-11086, 0012400540
  • Agency Approvals: UL, CSA

**Note: Image may not represent actual product**

Specs

Voltage:

115V

Amperage:

1.8

Speeds:

1

Horse Power:

1/20

RPM:

3400

Type:

Shaded Pole

Bearings:

Sleeve

Outlet Shape:

Round

Outlet Flange:

No

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy