Apply to be a TradeMaster!
Main product image of 3000 RPM Water Heater Draft Inducer (115V)
Magnifying glass
Hover image to zoom

3000 RPM Water Heater Draft Inducer (115V)

Brand:
Fasco
SKU:
W3
Rating:
(3)
Q&A:
(0)
3000 RPM Water Heater Draft Inducer (115V)
Magnifying glass
Hover image to zoom
$373.26 each
In Stock
In Stock
Get 51 Mon, Sep 21
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/17 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
1.7 Amps

Description

3000 RPM Water Heater Draft Inducer (115V)

Replaces 117524-00, 239-39785-00, Bradford White

Specs

Voltage:

115V

Amperage:

1.7

Speeds:

1

Horse Power:

1/17

Rotation:

CCW

RPM:

3000

Type:

Shaded Pole

Bearings:

Ball

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quick Shippers !!!

Perfect replacement, glad these are stilled made at a reasonable price!!
Nicknack
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fasco W3 Draft Inducer is an excellent aftermarket product!

Very happy with the Fasco W3 inducer purchased from Supply House!! Fit just like the OE and is so much quieter!! Thanks Supply House!!
Wprman31
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works .solved problem

It works
Me
Stone Harbor NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy