Apply to be a TradeMaster!
Main product image of 1-Speed 3275 RPM Water Heater Draft Inducer Assembly
Magnifying glass
Hover image to zoom

1-Speed 3275 RPM Water Heater Draft Inducer Assembly

Brand:
Fasco
SKU:
W5
Rating:
(0)
Q&A:
(0)
1-Speed 3275 RPM Water Heater Draft Inducer Assembly
Magnifying glass
Hover image to zoom
$349.48 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Amperage
2.5 Amps
Product Highlight: Horse Power
1/14 HP
Product Highlight: RPM
3275 RPM
Product Highlight: Rotation
CW

Description

–
1-Speed 3275 RPM Water Heater Draft Inducer Assembly

Replaces Bradford White 7021-10712, 239-42133-00B

Features:
  • Motor Type: Shaded Pole
  • RPM: 3275
  • HP: 1/14
  • Volts: 115
  • Amps: 2.5
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: CW Shaft End
  • Bearings: Ball
  • Frame Size: 3.3" Frame
  • Motor Diameter (In.): 3.3
  • Ship Weight: 12 lbs.
  • OEM Replacement for Bradford White 7021-10712, 239-42133-00B
  • Agency Approvals: UL, CSA

**Note: Image may not represent actual product**

Specs

–
Voltage:

115V

Amperage:

2.5

Speeds:

1

Horse Power:

1/14

OEM:

Bradford White

RPM:

3275

Rotation:

CW

Bearings:

Ball

Type:

Shaded Pole

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy