Apply to be a TradeMaster!
Main product image of 3" LF860-NRS-FS Lead Free Reduced Pressure Zone Assembly, NRS Shutoff, SS RV Seat, Inline, w/ Flood Sensor
Magnifying glass
Hover image to zoom

3" LF860-NRS-FS Lead Free Reduced Pressure Zone Assembly, NRS Shutoff, SS RV Seat, Inline, w/ Flood Sensor

Brand:
Febco
SKU:
F122933
Rating:
(0)
Q&A:
(0)
3" LF860-NRS-FS Lead Free Reduced Pressure Zone Assembly, NRS Shutoff, SS RV Seat, Inline, w/ Flood Sensor
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 320 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Body Pattern
Inline

Description

–
This 3 inch lead free MasterSeries(R) reduced pressure zone backflow preventer assembly help protect against high hazard (toxic) fluids in water services to industrial installations and applications. This assembly with non-rising stem shutoff valves consists of a lead free body, top mounted test cocks, spring loaded check valves, and a pressure differential relief valve. The ductile iron body is fused with patented 3-part ArmorTek(R) epoxy coating for advanced corrosion resistance. Improved with a stainless-steel relief valve seat, these rugged assemblies yield greater dependability and extended valve life. The coating on this backflow assembly uses ArmorTek, a patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion. This backflow assembly contains a flood sensor with SentryPlus Alert(R) technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Add-on sensor connection kits are available for BMS and cellular communications.

Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Ductile iron body construction with patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion
  • Combines the use of a stainless-steel relief valve seat and stainless-steel check components for maximum performance and durability
  • Health hazard application
  • Lead free construction

Specs

–
Body Pattern:

Inline

Max Temp (F):

140°F

Max Pressure (PSI):

175

Lead Free:

Yes

Product Type:

Backflow Preventer

Connection Type:

Flanged x Flanged

Size:

3"

Material:

Ductile Iron

Application:

Plumbing

Min Temp (F):

33°F

Valve Type:

Non-Rising Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy