Apply to be a TradeMaster!
Main product image of 8" LF880V-LG-FS Lead Free MasterSeries Configurable Design Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom

8" LF880V-LG-FS Lead Free MasterSeries Configurable Design Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity

Brand:
Febco
SKU:
F122949
Rating:
(0)
Q&A:
(0)
8" LF880V-LG-FS Lead Free MasterSeries Configurable Design Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom
$24,362.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

This item replaces: 0122949, 2329

Lift Gate

–
This product weighs 639 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Body Pattern
N-Pattern

Description

–
**Lead Free

This 8 inch lead free MasterSeries® configurable reduced pressure zone backflow preventer assembly help protect against high hazard (toxic) fluids in water services to industrial installations and applications. This assembly without the shutoff valves consists of a lead free body, test cocks, spring loaded check valves and a pressure differential relief valve. The ductile iron body is fused with patented 3-part ArmorTek® epoxy coating for advanced corrosion resistance. Improved with a stainless-steel relief valve seat, these rugged assemblies yield greater dependability and extended valve life. The coating on this backflow assembly uses ArmorTek, a patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion. This backflow assembly contains an integrated flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Add-on sensor connection kits are available for BMS and cellular communications.

Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Ductile iron body construction with patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion
  • Combines the use of a stainless-steel relief valve seat and stainless-steel check components for maximum performance and durability
  • Configurable N-Pattern design
  • Lead free construction
Specifications
  • ArmorTek Technology: Yes
  • Backflow Preventer Type: Reduced Pressure Zone Assembly
  • Body Finish: Epoxy Coated Using ArmorTek Technology
  • Body Material: Ductile Iron
  • Body Pattern: N-Pattern
  • Brand: FEBCO
  • Bypass: No
  • Bypass Size: Does Not Apply To Product
  • Cap And Tether: No
  • Disc Material: Silicone
  • Elbow Fitting: No
  • Hazard Protection Level: Health Hazard
  • Hot And Harsh Water: No
  • Hydrant Connection: No
  • Inlet Connection Size: 8 IN
  • Inlet Connection Size-Metric: 203 MM
  • Inlet Connection Type: Flanged Joint
  • Inlet Shutoff Valve Type: No Shutoff Valve
  • Inlet Thread Type: Does Not Apply To Product
  • Lead Free: YES
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-BAR: 12.10
  • Maximum Working Pressure-PSI: 175
  • Meter Type: No Meter
  • Minimum Temperature - Celsius: 1.00
  • Minimum Temperature-Fahrenheit: 33
  • Outlet Connection Size: 8 IN
  • Outlet Connection Type: Flanged Joint
  • Outlet Shutoff Valve Type: No Shutoff Valve
  • Outlet Thread Type: Does Not Apply To Product
  • Part Number: F122949
  • Polymer Coating: No
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Seat Material: Stainless Steel
  • Series: LF880V-FS
  • Strainer: Yes
  • Tradename: MasterSeries(R)

Specs

–
Body Pattern:

N-Pattern

Valve Type:

Less Gate

Product Type:

Backflow Preventer

Size:

8"

Weight (lbs):

880 lbs

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Connection Type:

Flanged x Flanged

Application:

Plumbing

Material:

Cast Iron

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Body Pattern
Valve Type
Product Type
Size
Weight (lbs)
CURRENT ITEM
Product Image of 8" LF880V-LG-FS Lead Free MasterSeries Configurable Design Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
8" LF880V-LG-FS Lead Free MasterSeries Configurable Design Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
SKU: F122949
N-Pattern
Less Gate
Backflow Preventer
8"
880 lbs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy