Apply to be a TradeMaster!
Main product image of 10" LF860-DOSY-FS Lead Free Reduced Pressure Zone Assembly Domestic OSY Shutoff Valves, SS RV Seat, Inline, w/ Flood Sensor
Magnifying glass
Hover image to zoom

10" LF860-DOSY-FS Lead Free Reduced Pressure Zone Assembly Domestic OSY Shutoff Valves, SS RV Seat, Inline, w/ Flood Sensor

Brand:
Febco
SKU:
F683103
Rating:
(0)
Q&A:
(0)
10" LF860-DOSY-FS Lead Free Reduced Pressure Zone Assembly Domestic OSY Shutoff Valves, SS RV Seat, Inline, w/ Flood Sensor
Magnifying glass
Hover image to zoom
$31,206.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 1480 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
This 10 inch lead free MasterSeries(R) reduced pressure zone backflow preventer assembly help protect against high hazard (toxic) fluids in water services to industrial installations and applications. This assembly consists of an epoxy coated ductile iron body, domestic outside stem and yoke resilient seated gate valves, test cocks, spring loaded check valves, and a pressure differential relief valve. The ductile iron body is fused with patented 3-part ArmorTek(R) epoxy coating for advanced corrosion resistance. Improved with a stainless-steel relief valve seat, these rugged assemblies yield greater dependability and extended valve life. The coating on this backflow assembly uses ArmorTek, a patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion. This backflow assembly contains a flood sensor with SentryPlus Alert(R) technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Add-on sensor connection kits are available for BMS and cellular communications.

Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Ductile iron body construction with patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion
  • Combines the use of a stainless-steel relief valve seat and stainless-steel check components for maximum performance and durability
  • Domestic outside stem and yoke gate valves
  • Health hazard application
  • No special tools required for servicing

Specs

–
Max Temp (F):

140°F

Lead Free:

Yes

Body Pattern:

Inline

Valve Type:

Domestic OSY Valve

Application:

Plumbing

Max Pressure (PSI):

175

Min Temp (F):

33°F

Product Type:

Backflow Preventer

Connection Type:

Flanged x Flanged

Size:

10"

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy