Apply to be a TradeMaster!
Main product image of 1" 825YA-QT-FS Quarter Turn Reduced Pressure Zone Assembly w/ Angle Union Connections and Flood Sensor
Magnifying glass
Hover image to zoom

1" 825YA-QT-FS Quarter Turn Reduced Pressure Zone Assembly w/ Angle Union Connections and Flood Sensor

Brand:
Febco
SKU:
F825EYA
Rating:
(0)
Q&A:
(0)
1" 825YA-QT-FS Quarter Turn Reduced Pressure Zone Assembly w/ Angle Union Connections and Flood Sensor
Magnifying glass
Hover image to zoom
$875.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
No
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Thread Type
NPT Thread Type

Description

–
This 1 inch N pattern bronze reduced pressure zone assembly backflow preventer prevents the reverse flow of high hazard (toxic) fluids found in the water from entering into the potable water supply due to backsiphonage and or backpressure. It is used in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants and is also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. This compact integral assembly with an extremely short lay length provides versatility and simplifies new and retrofit installations which are advantageous in areas of limited space. This assembly consists of threaded quarter turn ball valves, test cocks, spring loaded Y pattern check valves, and one hydraulically dependent differential relief valve. This backflow assembly contains a flood sensor with SentryPlus Alert(R) technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Add-on sensor connection kits are available for BMS and cellular communications.

Features
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Bronze body
  • Modular relief valve and check valves for easy maintenance
  • Quarter turn shutoff valves

Specs

–
Thread Type:

NPT

Max Pressure (PSI):

175

Application:

Plumbing

Connection Type:

FNPT

Product Type:

Backflow Preventer

Valve Type:

Quarter Turn Ball Valve

Body Pattern:

N-Pattern

Min Temp (F):

32°F

Size:

1"

Lead Free:

No

Material:

Bronze

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy