Apply to be a TradeMaster!
Main product image of Detect-A-Fire, Open on Rise (225F)
Magnifying glass
Hover image to zoom

Detect-A-Fire, Open on Rise (225F)

Brand:
Fenwal
SKU:
12-E27120-000-05
Rating:
(0)
Q&A:
(0)
Detect-A-Fire, Open on Rise (225F)
Magnifying glass
Hover image to zoom
$392.89 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
DETECT-A-FIRE units are the "heart" of many Fire Protection Systems. These highly reliable devices have been a standard of the industry for over 45 years. Many thousands of these units are now in use controlling the release of extinguishants such as clean agents, C02, water, or dry chemicals. In some systems the device is used as an ALARM device, to sense overheat or fire, and alert personnel. In other systems, it is used as a RELEASE device, to sense fire and actuate fire attack systems.

Features:
  • Repeatable - self-restoring, nothing to replace, testable
  • Rugged - withstands shock and vibration
  • Versatile - various temperature settings available
  • Durable - long lasting stainless steel shell
  • Economical - wide spacings reduce installation costs
  • Factory set
  • Internal contact area hermetically sealed in stainless steel shell
  • ROHS Compliant
Specifications:
  • 225 degrees F
  • Open on Rise
  • White Color Coding
  • Vertical Mount
  • Hex Brass Mounting Head
  • 300 Stainless Steel Shell
  • Fast Response Time Index
  • +7 degrees F/-8 degrees F Tolerance

Specs

–
Product Type:

Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy