Apply to be a TradeMaster!
Main product image of Detect-A-Fire, Close on Rise (190F)
Magnifying glass
Hover image to zoom

Detect-A-Fire, Close on Rise (190F)

Brand:
Fenwal
SKU:
12-E27121-020-04
Rating:
(0)
Q&A:
(0)
Detect-A-Fire, Close on Rise (190F)
Magnifying glass
Hover image to zoom
We no longer carry 12-E27121-020-04
Unavailable since February 5, 2024

Description

–
Note: Image is not an exact representation of item

DETECT-A-FIRE units are the "heart" of many Fire Protection Systems. These highly reliable devices have been a standard of the industry for over 45 years. Many thousands of these units are now in use controlling the release of extinguishants such as clean agents, C02, water, or dry chemicals. In some systems the device is used as an ALARM device, to sense overheat or fire, and alert personnel. In other systems, it is used as a RELEASE device, to sense fire and actuate fire attack systems.

Features:
  • Repeatable - self-restoring, nothing to replace, testable
  • Rugged - withstands shock and vibration
  • Versatile - various temperature settings available
  • Durable - long lasting stainless steel shell
  • Economical - wide spacings reduce installation costs
  • Factory set
  • Internal contact area hermetically sealed in stainless steel shell
  • ROHS Compliant
Specifications:
  • 190 degrees F
  • Close on Rise
  • White Color Coding
  • Vertical Mount
  • Hex 300 Stainless Steel Mounting Head
  • 300 Stainless Steel Shell
  • Fast Response Time Index
  • +7 degrees F/-8 degrees F Tolerance

Specs

–
Product Type:

Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm