Apply to be a TradeMaster!
Main product image of Detect-A-Fire, Close on Rise w/ Green Color Coding (450-Degree(F))
Magnifying glass
Hover image to zoom

Detect-A-Fire, Close on Rise w/ Green Color Coding (450-Degree(F))

Brand:
Fenwal
SKU:
12-G28021-005-07
Rating:
(0)
Q&A:
(0)
Detect-A-Fire, Close on Rise w/ Green Color Coding (450-Degree(F))
Magnifying glass
Hover image to zoom
$456.45 each
In Stock
In Stock
Get 9 Wed, Nov 18

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Description

–
Note: Image may not be an exact representation of item

450 degrees F, Close on Rise, Green Color Coding, Vertical Mount, Coupling 300 Stainless Steel Mounting Head, 300 Stainless Steel Shell, Detect-A-Fire with +/-15 degrees F Tolerance

DETECT-A-FIRE units are the "heart" of many Fire Protection Systems. These highly reliable devices have been a standard of the industry for over 45 years. Many thousands of these units are now in use controlling the release of extinguishants such as clean agents, C02, water, or dry chemicals. In some systems the device is used as an ALARM device, to sense overheat or fire, and alert personnel. In other systems, it is used as a RELEASE device, to sense fire and actuate fire attack systems.

Features:
  • Repeatable - self-restoring, nothing to replace, testable
  • Rugged - withstands shock and vibration
  • Versatile - various temperature settings available
  • Durable - long lasting stainless steel shell
  • Economical - wide spacings reduce installation costs
  • Factory set
  • Internal contact area hermetically sealed in stainless steel shell
  • ROHS Compliant
Specifications:
  • 600 degrees F
  • Close on Rise
  • GreenColor Coding
  • Vertical Mount
  • Stainless Steel Mounting Head
  • 300 Stainless Steel Shell
  • +/-15 degrees F Tolerance

Specs

–
Product Type:

Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy