Apply to be a TradeMaster!
Main product image of Electrode Replacement
Magnifying glass
Hover image to zoom

Electrode Replacement

Brand:
Fenwal
SKU:
22-100001-062
Rating:
(0)
Q&A:
(0)
Electrode Replacement
Magnifying glass
Hover image to zoom
$33.14 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Fenwal electrodes and sensors are an integral part of the ignition system for gas-fired equipment and ensure reliable ignition, optimal performance and long service life over a wide range of operating conditions. Fenwal uses only high-quality materials such as glazed Alumina ceramics and certified rod materials suitable for up to 2175° F (1190° C). Fenwal electrodes are RoHS compliant and CSA certified. Design, configuration and application are key factors in selecting the proper electrode. Rely on Fenwal's experience to provide our full range of gas ignition controls and accessories for your gas-fired equipment application.

Spark electrodes typically have a 0.125" ±.03” gap between the high voltage (HV) rod tip and the ground rod or burner. To facilitate consistent sparking, the gap should be from a sharp edge to a sharp edge. Position this "spark gap" at the optimal location in the burner for reliable lighting of the gas. IMPORTANT: High efficiency and modulating-condensing appliances may use mesh burners. These often use larger spark gaps and may need special consideration in the system design. Consult FENWAL CONTROLS for guidance and best practices.

Specs

–
Product Type:

Electrode

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy