Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Control, 120v w/ Remote Sensor
Magnifying glass
Hover image to zoom

Direct Spark Ignition Control, 120v w/ Remote Sensor

Brand:
Fenwal
SKU:
35-725903-997
Rating:
(5)
Q&A:
(0)
Direct Spark Ignition Control, 120v w/ Remote Sensor
Magnifying glass
Hover image to zoom
$194.25 each
In Stock
In Stock
Get 55 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 175°F
Product Highlight: Fuel Type
Propane, Natural Gas, Manufactured

Description

–
The 35-72 is a 120 VAC direct spark ignition control for controlling a gas valve and igniting LP or natural gas on heating equipment that provides a 120 VAC operating voltage.
The microprocessor circuit design provides precise, repeatable timing sequences for ignition times, purge times (pre- and inter-) along with multiple tries for ignition and flame sensing during pre-purge.

Features
  • Two Mounting Configurations (Open Board With Stand-Off's - saves space and cost, Potted - protection for washdown and extreme vibration)
  • Multi Pin Connector - fast assembly
  • 2 Trial for Ignition Options – 1 and 3 try
  • 4 Trial for Ignition Times – 4, 7,10 and 15 seconds (customized timings available)
  • 2 Flame Sense Options – single spark and sense and remote sense
  • Thermostat/Power Off Reset

Specs

–
Product Type:

Ignition Control

Ignition Type:

Direct Spark Ignition

Voltage:

120v

Temperature Range (F):

-40°F to 175°F

Flame Sense:

1 mA minimum

Fuel Type:

Propane

Natural Gas

Manufactured

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Works great

Just what we were looking for at a great price.
Chevyluv72
Ms
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This was a director placement control board and worked perfectly. Shipping was fast and the price was great. I will definitely do business again.
D
St. Louis, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

product shipped fast works great
AB
Troy Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked to repair heater.............

works!!!! Fixed the problem.
willie
Morgan hill
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Part Great Price

I have these on all of the shop heaters in the maintenance garage. I had two go out and could not find any at our local supply houses. SupplyHouse got them faster than my local supplier, but at a much better price.
Bryan
Springdale, Ar
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy