842951 is a 24V 30 sec. Prepurge, 7 sec. TFI Ignition Control. This compact yet powerful device is essential for ensuring proper ignition in industrial applications.
| Fuel Type: | Natural Gas Manufactured Propane |
|---|---|
| Voltage: | 24V |
| Trial For Ignition: | 7 Seconds |
| Ignition Type: | Direct Spark Ignition |
| Flame Sense: | 0.7 minimum |
| Temperature Range (F): | -40°F to 176°F |
| Product Type: | Ignition Control |