Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" Condensate Rubber Flexible Coupling (PVC to Copper)
Magnifying glass
Hover image to zoom

3/4" x 3/4" Condensate Rubber Flexible Coupling (PVC to Copper)

Brand:
Fernco
SKU:
1056-075
Rating:
(10)
Q&A:
(0)
3/4" x 3/4" Condensate Rubber Flexible Coupling (PVC to Copper)
Magnifying glass
Hover image to zoom
$9.87 each
BOX UP & SAVE 5%
$187.40 box of 20
$9.37 each
In Stock
In Stock
Get 615 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"

Description

–
This coupling transitions 3/4" PVC to 3/4" copper. Made of tough elastomeric polyvinyl chloride (PVC), they are strong, resilient and unaffected by soil conditions. They are also resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases due to the inert nature and physical properties of the material. And they're leak-proof, root-proof and seal against infiltration and exfiltration.

  • Dimensions: 1.05" x 1.05" x 2.38"
  • Used for all types of in-house and sewer connections: drain, waste, vent piping, house-to-main, repairs, cut- ins, conductor, roof drains and increasers-reducers.
  • Maximum test pressure: 4.3 PSI
  • Stainless steel clamps are corrosion-resistant and rust-proof

Specs

–
Product Type:

Coupling

Size:

3/4" x 3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

I would purchase again.

Helped connecting copper drain line to vav condensate drain. Worked great
Doug
Meridian
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed and fast delivery

The 3/4" x 3/4" flex coupling I purchased worked perfectly and was delivered next day. Thanks
TDR
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed to repair pvc pipe

Needed to add a float switch to an HVAC drain line. Using this connector made for easy work. After cutting the pvc pipe, added the float switch and used these connectors on either end to incorporate the float switch. If need be, can disconnect the connector sleeves for easy access to clean any blockage and hook it all back together in just a few minutes. Supply house had the best price and shipped the items quickly.
RCV
San Antonio, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Used this on pvc condensate drain. Worked perfectly - thank you.
Coffy
Dallas, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied customer.

I recently several different buys of and some not-easy-to-find 3/4" PVC fittings from Supply House. Purpose was to repair and upgrade AC condensate drain lines. Fittings were a little pricey, but it's PVC, so not a big deal. They arrived very promptly, and were exactly what was needed. Repair went well. I was extremely satisfied.
Cast Iron Lawn Dad
North Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely will buy this product again

used this product on hvac drain lines, works great, when drain lines are backing up it's very easy just to remove the coupling and clear out the line and put coupling back in place
Carlos the Tico
Greenville, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be 100 % be buying more

Fast shipping and exactly as expected
Hvac
Parsippany nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great way to use primary and secondary drains

I like to use both primary and secondary condensate drains on air handlers especially in attics, or anywhere where water damage or service outage could be expensive. These couplings can allow you to service drain blockages without having to cut and re cement drain lines even in fairly crowded conditions.
Mike
Delaware
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Could not find these in 3/4" locally. Used this for sealing a joint of buried 3/4" poly pipe. Poly pipe did not have to be water tight since I pulled 1/2" pex thru the poly pipe to a yard hydrant.
Shom
Ithaca,NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Product worked perfectly for its intended use
suds
Kansas city
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy