Apply to be a TradeMaster!
Main product image of 1" PVC or 1-1/4" CTS Flexible Coupling (PVC to Copper)
Magnifying glass
Hover image to zoom

1" PVC or 1-1/4" CTS Flexible Coupling (PVC to Copper)

Brand:
Fernco
SKU:
1056-100
Rating:
(7)
Q&A:
(1)
1" PVC or 1-1/4" CTS Flexible Coupling (PVC to Copper)
Magnifying glass
Hover image to zoom
$7.07 each
BOX UP & SAVE 5%
$134.20 box of 20
$6.71 each
In Stock
In Stock
Get 161 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 1-1/4"

Description

–
This coupling transitions 1" Schedule 40 PVC or 1-1/4" CTS to 1" Schedule 40 PVC or 1-1/4" CTS

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste
Dimensions:
  • Overall Length: 2.38"
  • Overall Width: 1.31"

Specs

–
Product Type:

Coupling

Size:

1"

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" x 2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: 1056-22
Fernco

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

i would buy this product again

AAA
rob
PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wide selection and easy to find products.

Happy with the product and the easy to use website.
Joe
Huron ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

use this product all the time

these are great for repair on ac condensate drains
sam
alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

This product was used for copper to pvc waste line
Bill
Summerville, S.C.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the job

Well made. Tough. Delivered quickly.
John
Chevy Chase MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

This worked perfectly for what I needed.
Ron
Muscatine
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It Works

Worked as advertised
danpray911
Penn Valley Ca
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you use it on drinking water to connect 1 in house filter to 1.25 in cupper

Asked by Danny itani 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it is not designed to hold pressure.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy